Timken Tapered Roller Bearing 9300
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 171.45 mm |
Width | 49.213 mm |
Logistics dimensions (L x W x H) | 49,213x171,45x171,45 mm |
---|---|
Logistic Weight | 4697 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 76.2 mm |
Outer diameter | 171.45 mm |
Width | 49.213 mm |
Bearing Clearance | CN |
Series | 9300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days