Tapered roller bearing NTN 32311U, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32311U
Rubix:204A6737
EAN:4547359003093



Documents
Product details : NTN 32311U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x45,5 mm |
|---|---|
| Logistic Weight | 2440 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
- Delivery usually within ( 3 ) days
