Tapered roller bearing Timken 3525, Outer diameter: 87.313 mm | Width: 23.813 mm


Tapered Roller Bearings

References
timken:3525
rubix:105A5178
manufacturer :100008298
ean:0053893127873
Tapered Roller Bearing -  3525-20024
brand logo
Technical specifications
Outer diameter87.313 mm
Width23.813 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 3525-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x104x35 mm
Logistic Weight300 g
Packaged dimensions (D x W x H)95,758x95,758x26,67 mm
Package weight295,7 g
Outer diameter87.313 mm
Width23.813 mm
Bearing ClearanceCN
Series3500
StandardISO
Show UNSPSC/ECL@SS
£ 24.07 excl. VAT
/ Each
£ 28.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories