Tapered roller bearing Timken 780/772, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 47.625 mm
Timken Tapered Roller Bearing 775
See technical informationReferences
Timken:780/772
Rubix:100A4959
EAN:0053893073095




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 47.625 mm |
Product details : TIMKEN 780-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,625x180,975x180,975 mm |
|---|---|
| Logistic Weight | 5027 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 180.975 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Series | 775 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 450.80 excl. VAT
/ Each
£ 540.96 incl. VAT
- In stock: Next day delivery