Tapered roller bearing Timken 3586, Outer diameter: 87.31 mm | Inner diameter: 45.237 mm | Width: 30.16 mm
Timken Tapered Roller Bearing 3500
See technical informationReferences
Timken:3586
Rubix:105A7926
Manufacturer :100029447
EAN:0053893129358


Technical specifications
| Inner diameter | 45.237 mm |
|---|---|
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
Product details : TIMKEN 3586-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 455,9 g |
| Inner diameter | 45.237 mm |
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
| Bearing Clearance | cn |
| Series | 3500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 68.14 excl. VAT
/ Each
£ 81.77 incl. VAT
- Delivery usually within ( 7 ) days




