Tapered roller bearing NTN 33217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49 mm
NTN - Tapered Roller Bearing - 33217U
See technical informationReferences
NTN:33217U
Rubix:204A6863
EAN:4547359530735



Product details : NTN 33217U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x49 mm |
|---|---|
| Logistic Weight | 3,65 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 284000 N |
Show UNSPSC/ECL@SS
£ 106.40 excl. VAT
/ Each
£ 127.68 incl. VAT
- Delivery usually within ( 3 ) days
