Tapered roller bearing Timken JM738249-90N02, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 102 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM738249-90N02
Rubix:397A5382
EAN:0053893086880

Product details : TIMKEN JM738249-90N02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,108x260,096x260,096 mm |
|---|---|
| Logistic Weight | 14244 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 102 mm |
| Bearing Clearance | cn |
| Weight | 14.41 kg |
| Series | 4dd (iso 355) |
| Total bearing width | 102 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 1610256 N |
| Basic dynamic load, radial - Cr | 184000 N |
Show UNSPSC/ECL@SS
£ 2,346.40 excl. VAT
/ Each
£ 2,815.68 incl. VAT
- Delivery usually within ( 7 ) days
