Tapered roller bearing Timken 3426, Outer diameter: 336.55 mm | Width: 69.85 mm


Single Row - Cup

References
timken:3426
rubix:397A7041
manufacturer :100143142
ean:0053893126777
brand logo
brand logo
Technical specifications
Outer diameter336.55 mm
Width69.85 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN 3426-20024 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight255,4 g
Outer diameter336.55 mm
Width69.85 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 791.68 excl. VAT
/ Each
£ 950.02 incl. VAT
  • Usually arrives within 14 working days