Tapered Roller Double Cup Component
Outer diameter | 123.825 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 42,863x123,825x123,825 mm |
---|---|
Logistic Weight | 584 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 583,8 g |
Outer diameter | 123.825 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days