Tapered roller bearing NTN 4T-05079/05185, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14.381 mm
NTN - Tapered Roller Bearing - 4T-05079/05185
See technical informationReferences
NTN:4T-05079/05185
Rubix:204A6909
EAN:4547359669169



Product details : NTN 4T-05079/05185 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14,381 mm |
|---|---|
| Logistic Weight | 123 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14.381 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 24000 N |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Delivery usually within ( 3 ) days
