Tapered roller bearing Timken 366DE, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 20 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:366DE
Rubix:397A7538
EAN:0053893014487


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 20 mm |
Product details : TIMKEN 366DE-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x66,294x66,294 mm |
|---|---|
| Logistic Weight | 1076 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Weight | 1.24 kg |
| Series | 365 |
| Total bearing width | 40 mm |
Show UNSPSC/ECL@SS
£ 363.02 excl. VAT
/ Each
£ 435.62 incl. VAT
- Usually arrives within 14 working days