Tapered roller bearing NTN 4T-48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-48190/48120
See technical informationSee documentsReferences
NTN:4T-48190/48120
Rubix:204A7665
EAN:4547359534306




Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 34.925 mm |
Documents
Product details : NTN 4T-48190/48120 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161,925x161,925x34,925 mm |
|---|---|
| Logistic Weight | 2414 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 161.925 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 266000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 111.87 excl. VAT
/ Each
£ 134.24 incl. VAT
- Usually arrives within 14 working days