Tapered Roller Bearing Cone
Inner diameter | 51.592 mm |
---|---|
Width | 22.225 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 22,225x66,04x66,04 mm |
---|---|
Logistic Weight | 313 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 313 g |
Inner diameter | 51.592 mm |
Width | 22.225 mm |
Bearing Clearance | cn |
Series | 365 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 22.225 mm |
Standard | iso |
Basic static load, radial - C0r | 95800 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days