Tapered roller bearing NTN 4T-07100S, Outer diameter: 37.5 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
NTN - Tapered Roller Bearing - 4T-07100S
See technical informationReferences
NTN:4T-07100S
Rubix:204A6930
EAN:4547359511918




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 37.5 mm |
| Width | 14.26 mm |
Product details : NTN 4T-07100S TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,005x50,005x14,26 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 37.5 mm |
| Width | 14.26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 27900 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Usually arrives within 14 working days