Tapered Roller Bearing Cone
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 20,94x55,9x55,9 mm |
---|---|
Logistic Weight | 248 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 38.1 mm |
Outer diameter | 76.2 mm |
Width | 20.638 mm |
Usually arrives within 14 working days