Tapered roller bearing Timken 25584-90074, Outer diameter: 83.058 mm | Inner diameter: 44.983 mm | Width: 47.752 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:25584-90074
Rubix:397A4870
EAN:0053893215990


Technical specifications
| Inner diameter | 44.983 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 47.752 mm |
Product details : TIMKEN 25584-90074 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,752x83,058x83,058 mm |
|---|---|
| Logistic Weight | 1160 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 44.983 mm |
| Outer diameter | 83.058 mm |
| Width | 47.752 mm |
| Bearing Clearance | cn |
| Weight | 1.16 kg |
| Series | 25500 |
| Cage | steel |
| Total bearing width | 47.752 mm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 184.25 excl. VAT
/ Each
£ 221.10 incl. VAT
- Usually arrives within 14 working days