Timken Tapered Roller Bearing 67700
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 103.19 mm |
Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
---|---|
Package weight | 4323,2 g |
Inner diameter | 177.8 mm |
Outer diameter | 247.65 mm |
Width | 103.19 mm |
Bearing Clearance | CN |
Series | 67700 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days