SNR tapered roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 13.25 mm |
Logistics dimensions (L x W x H) | 40x40x12 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 13.25 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 20000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 22200 N |
Basic dynamic load, radial - Cr | 21900 N |
Usually arrives within 14 working days