Tapered roller bearing NTN 4T-09194, Outer diameter: 49.225 mm | Inner diameter: 160 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-09194
See technical informationReferences
NTN:4T-09194
Rubix:204A6948
EAN:4547359512137




Technical specifications
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 17.462 mm |
Product details : NTN 4T-09194 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,225x49,225x17,462 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 160 mm |
| Outer diameter | 49.225 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- Usually arrives within 14 working days