Tapered roller bearing Timken H715343/H715311, Outer diameter: 136.525 mm | Inner diameter: 68.263 mm | Width: 46.038 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:H715343/H715311
Rubix:100A4105
EAN:0053893662329


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Product details : TIMKEN H715343-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,038x136,525x136,525 mm |
|---|---|
| Logistic Weight | 3200 g |
| Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
| Inner diameter | 68.263 mm |
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Bearing Clearance | c4 |
| Weight | 3.2 kg |
| Series | h715300 |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Basic static load, radial - C0r | 405000 N |
| Basic dynamic load, radial - Cr | 319000 N |
Show UNSPSC/ECL@SS
£ 284.55 excl. VAT
/ Each
£ 341.46 incl. VAT
- Usually arrives within 14 working days