Tapered roller bearing NTN 4T-32306CR, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:4T-32306CR
Rubix:394A7078
EAN:4547359529609



Product details : NTN 4T-32306CR TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x28,75 mm |
|---|---|
| Logistic Weight | 591 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 28.75 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Basic static load, radial - C0r | 88500 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 26.11 excl. VAT
/ Each
£ 31.33 incl. VAT
- Usually arrives within 14 working days
