Tapered roller bearing NTN 4T-11590, Outer diameter: 31.9 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
NTN - Tapered Roller Bearing - 4T-11590
See technical informationReferences
NTN:4T-11590
Rubix:204A6956
EAN:4547359512816




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 31.9 mm |
| Width | 14.288 mm |
Product details : NTN 4T-11590 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,862x42,862x14,288 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 31.9 mm |
| Width | 14.288 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 17500 N |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- Delivery usually within ( 3 ) days