Tapered roller bearing NTN 30217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30217U
Rubix:204A6577
EAN:4547359526042



Documents
Product details : NTN 30217U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x30,5 mm |
|---|---|
| Logistic Weight | 2164 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 30.5 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Limit speed | 2400 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 183000 N |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 3 ) days
