Tapered roller bearing NTN 4T-13685, Outer diameter: 53.5 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-13685
See technical informationReferences
NTN:4T-13685
Rubix:204A6969
EAN:4547359514667




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 53.5 mm |
| Width | 19.05 mm |
Product details : NTN 4T-13685 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,012x69,012x19,05 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 53.5 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 59500 N |
| Basic dynamic load, radial - Cr | 47500 N |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ Each
£ 21.36 incl. VAT
- Delivery usually within ( 3 ) days