Tapered Roller Bearing Cone
Inner diameter | 98.425 mm |
---|---|
Outer diameter | 141.765 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x141,765x141,765 mm |
---|---|
Logistic Weight | 4776 g |
Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
Package weight | 4775,9 g |
Inner diameter | 98.425 mm |
Outer diameter | 141.765 mm |
Width | 63.5 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days