Double Row - Double Cup Assembly
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 95.25 mm |
Packaged dimensions (D x W x H) | 107,9x149,4x149,4 mm |
---|---|
Package weight | 5479,8 g |
Inner diameter | 69.85 mm |
Outer diameter | 136.525 mm |
Width | 95.25 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days