Tapered roller bearing FAG 33210>B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.5 mm
Tapered roller bearing
See technical informationReferences
FAG:33210>B
Rubix:244A4279
Manufacturer :0956400530000
EAN:4054372882241

Product details : FAG 33210B 0956400530000 TAPERED ROLLER BEARING
Tapered roller bearings 332, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 24.5 mm |
| Bearing Clearance | cn |
| Series | 332 |
| Material | steel |
| Reference speed | 4700 rpm |
| Limit speed | 7700 rpm |
| Total bearing width | 32 mm |
| Basic static load, radial - C0r | 163000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- Delivery usually within ( 7 ) days
