Tapered roller bearing NTN 4T-JHM840410, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 51 mm
NTN - Tapered Roller Bearing - 4T-JHM840410
See technical informationReferences
NTN:4T-JHM840410
Rubix:204A8192
EAN:4547359479027



Product details : NTN 4T-JHM840410 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x51 mm |
|---|---|
| Logistic Weight | 5,38 g |
| Inner diameter | 200 mm |
| Outer diameter | 300 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 397.97 excl. VAT
/ Each
£ 477.56 incl. VAT
- Usually arrives within 14 working days
