Tapered roller bearing NTN 4T-14130/14276, Outer diameter: 69.012 mm | Inner diameter: 33.338 mm | Width: 19.845 mm
NTN - Tapered Roller Bearing - 4T-14130/14276
See technical informationReferences
NTN:4T-14130/14276
Rubix:104A5132
EAN:4547359514940




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
Product details : NTN 4T-14130/14276 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,012x69,012x19,845 mm |
|---|---|
| Logistic Weight | 352 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Delivery usually within ( 3 ) days