Precision Tapered Roller Bearing Cup
Inner diameter | 56.388 mm |
---|---|
Outer diameter | 73.152 mm |
Width | 17.526 mm |
Logistics dimensions (L x W x H) | 17,526x73,152x73,152 mm |
---|---|
Logistic Weight | 153 g |
Packaged dimensions (D x W x H) | 25,4x82,55x82,55 mm |
Inner diameter | 56.388 mm |
Outer diameter | 73.152 mm |
Width | 17.526 mm |
Usually arrives within 14 working days