Tapered roller bearing Timken H936349-902A1, Outer diameter: 330.2 mm | Inner diameter: 168.275 mm | Width: 171.45 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:H936349-902A1
Rubix:105A8789
Manufacturer :100085771
EAN:0053893072289


Technical specifications
| Inner diameter | 168.275 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 171.45 mm |
Product details : TIMKEN H936349-902A1 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 59109,4 g |
|---|---|
| Inner diameter | 168.275 mm |
| Outer diameter | 330.2 mm |
| Width | 171.45 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17,156.40 excl. VAT
/ Each
£ 20,587.68 incl. VAT
- Usually arrives within 14 working days