Tapered roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 26,5x62x62 mm |
---|---|
Logistic Weight | 376 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 7900 rpm |
Limit speed | 12500 rpm |
Total bearing width | 25.25 mm |
Basic static load, radial - C0r | 66000 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days