Tapered roller bearing NTN 4T-09074, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 21.539 mm
NTN - Tapered Roller Bearing - 4T-09074
See technical informationReferences
NTN:4T-09074
Rubix:204A6944
EAN:4547359512069




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 32.5 mm |
| Width | 21.539 mm |
Product details : NTN 4T-09074 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,225x49,225x21,539 mm |
|---|---|
| Logistic Weight | 132 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 32.5 mm |
| Width | 21.539 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Delivery usually within ( 3 ) days