Tapered roller bearing NTN 4T-16282, Outer diameter: 72 mm | Inner diameter: 15.875 mm | Width: 14.237 mm
NTN - Tapered Roller Bearing - 4T-16282
See technical informationReferences
NTN:4T-16282
Rubix:204A7046
EAN:4547359515855




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 14.237 mm |
Product details : NTN 4T-16282 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x14,237 mm |
|---|---|
| Logistic Weight | 132 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 72 mm |
| Width | 14.237 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days