Tapered roller bearing NTN 4T-LM12749, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 16.637 mm
NTN - Tapered Roller Bearing - 4T-LM12749
See technical informationReferences
NTN:4T-LM12749
Rubix:204A8334
EAN:4547359481631




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 16.637 mm |
Product details : NTN 4T-LM12749 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,237x45,237x16,637 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.237 mm |
| Width | 16.637 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Delivery usually within ( 3 ) days