Tapered roller bearing SKF 594, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 36.322 mm
Tapered Roller Bearing
See technical informationReferences
SKF:594
Rubix:266A6739
EAN:7316576643361


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
Product details : SKF 594 TAPERED ROLLER BEARING
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 87.90 excl. VAT
/ Each
£ 105.48 incl. VAT
- Delivery usually within ( 3 ) days