Tapered Roller Bearing 2TS Assembly
Inner diameter | 55.562 mm |
---|---|
Outer diameter | 97.63 mm |
Width | 49.276 mm |
Logistics dimensions (L x W x H) | 49,276x97,536x97,536 mm |
---|---|
Logistic Weight | 1556 g |
Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
Package weight | 1556,3 g |
Inner diameter | 55.562 mm |
Outer diameter | 97.63 mm |
Width | 49.276 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days