Tapered roller bearing NTN 4T-18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 12.7 mm
NTN - Tapered Roller Bearing - 4T-18520
See technical informationReferences
NTN:4T-18520
Rubix:204A7070
EAN:4547359516159




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 12.7 mm |
Product details : NTN 4T-18520 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x12,7 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.025 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 3 ) days