Tapered Roller Bearing 2TS Assembly
Inner diameter | 98.552 mm |
---|---|
Outer diameter | 184.15 mm |
Width | 127 mm |
Logistics dimensions (L x W x H) | 127x184,15x184,15 mm |
---|---|
Logistic Weight | 14998 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 98.552 mm |
Outer diameter | 184.15 mm |
Width | 127 mm |
Usually arrives within 14 working days