Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48393-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 48393/48320B
Tapered roller bearing Timken
References
timken:
48393/48320B
rubix:
100A9549
Product details
Technical specifications
Product details : TIMKEN 48393-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,016.17
excl. VAT
/
Each
£
1,219.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 30218J, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing NSK 938R/932R
Tapered roller bearing SKF LM 501349/310/Q, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.812 mm
Tapered roller bearing Timken H337846-90114, Outer diameter: 301.701 mm | Inner diameter: 177.787 mm | Width: 190.5 mm
Tapered roller bearing Timken 28158-90095, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered roller bearing Timken 52400-90069, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 82.55 mm
Tapered roller bearing Timken 582/572, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing FAG 32917-H, Outer diameter: 120 mm | Inner diameter: 85 mm | Width: 18 mm
Tapered roller bearing Timken 483/472
Tapered roller bearing Timken 18620, Outer diameter: 79.375 mm | Width: 13.495 mm
Tapered roller bearing NTN 4T-L44610, Outer diameter: 50.292 mm | Inner diameter: 92.075 mm | Width: 10.668 mm
Tapered roller bearing Timken 47678/47620
Tapered roller bearing Timken 07100S/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 13.495 mm
Tapered roller bearing NTN 4T-LM12749, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 16.637 mm
Tapered roller bearing Timken 90381/90744, Outer diameter: 188.913 mm | Inner diameter: 96.838 mm | Width: 50.8 mm