Tapered roller bearing Timken 64450-90064, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:64450-90064
rubix:397A5563
manufacturer :100204830
ean:0053893353562
brand logo
brand logo
Technical specifications
Inner diameter114.3 mm
Outer diameter177.8 mm
Width92.202 mm
See all Specifications

Product details : TIMKEN 64450-90064 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)92,202x177,8x177,8 mm
Logistic Weight7465 g
Packaged dimensions (D x W x H)107,95x184,15x184,15 mm
Package weight7465,2 g
Inner diameter114.3 mm
Outer diameter177.8 mm
Width92.202 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 920.33 excl. VAT
/ Each
£ 1,104.40 incl. VAT
  • Usually arrives within 14 working days