Tapered roller bearing NTN 4T-19268, Outer diameter: 68.26 mm | Inner diameter: 38.5 mm | Width: 11.908 mm
NTN - Tapered Roller Bearing - 4T-19268
See technical informationReferences
NTN:4T-19268
Rubix:204A7088
EAN:4547359516357




Technical specifications
| Inner diameter | 38.5 mm |
|---|---|
| Outer diameter | 68.26 mm |
| Width | 11.908 mm |
Product details : NTN 4T-19268 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,26x68,26x11,908 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 38.5 mm |
| Outer diameter | 68.26 mm |
| Width | 11.908 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Usually arrives within 14 working days