Tapered Roller Bearing Cone
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 51.13 mm |
Logistics dimensions (L x W x H) | 25,4x96,393x96,393 mm |
---|---|
Logistic Weight | 616 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 69.85 mm |
Outer diameter | 112.713 mm |
Width | 51.13 mm |
Usually arrives within 14 working days