Tapered roller bearing Timken 28158-90075, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:28158-90075
Rubix:397A5498
Manufacturer :100049322
EAN:0053893230412







Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 45.974 mm |
Product details : TIMKEN 28158-90075 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x80,01x80,01 mm |
|---|---|
| Logistic Weight | 888 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 888,1 g |
| Inner diameter | 40 mm |
| Outer diameter | 80.035 mm |
| Width | 45.974 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 390.71 excl. VAT
/ Each
£ 468.85 incl. VAT
- Usually arrives within 14 working days