Double Row - Back to Back Spacer Assembly
Inner diameter | 266.7 mm |
---|---|
Outer diameter | 355.6 mm |
Width | 131.999 mm |
Package weight | 32289,0 g |
---|---|
Inner diameter | 266.7 mm |
Outer diameter | 355.6 mm |
Width | 131.999 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days