Tapered Roller Bearing Cone
Inner diameter | 241.3 mm |
---|---|
Outer diameter | 278.892 mm |
Width | 52.324 mm |
Logistics dimensions (L x W x H) | 52,388x278,892x278,892 mm |
---|---|
Logistic Weight | 6834 g |
Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
Inner diameter | 241.3 mm |
Outer diameter | 278.892 mm |
Width | 52.324 mm |
Usually arrives within 14 working days