Tapered roller bearing NTN 4T-24721, Outer diameter: 76.2 mm | Inner diameter: 41.28 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-24721
See technical informationReferences
NTN:4T-24721
Rubix:204A7109
EAN:4547359523690




Technical specifications
| Inner diameter | 41.28 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 20.638 mm |
Product details : NTN 4T-24721 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x20,638 mm |
|---|---|
| Logistic Weight | 203 g |
| Inner diameter | 41.28 mm |
| Outer diameter | 76.2 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Usually arrives within 14 working days