Tapered roller bearing NTN 4T-25581, Outer diameter: 63 mm | Inner diameter: 44.463 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-25581
See technical informationReferences
NTN:4T-25581
Rubix:204A7136
EAN:4547359523997




Technical specifications
| Inner diameter | 44.463 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 25.4 mm |
Product details : NTN 4T-25581 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x82x25,4 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 44.463 mm |
| Outer diameter | 63 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Usually arrives within 14 working days