Tapered roller bearings, single row
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 22.75 mm |
Logistics dimensions (L x W x H) | 112x112x31 mm |
---|---|
Logistic Weight | 732 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 22.75 mm |
Bearing Clearance | CN |
Series | 30200 |
Cage | Steel |
Limit speed | 3600 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 93000 N |
Usually arrives within 14 working days