Tapered roller bearing SKF 387 A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm


Tapered Roller Bearing

References
skf:387 A
rubix:266A6284
ean:7316576642739
brand logo
brand logo
Technical specifications
Inner diameter57.15 mm
Outer diameter96.838 mm
Width21 mm
See all Specifications

Product details : SKF 387 A TAPERED ROLLER BEARING


Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life

Technical specifications


Attributes
Inner diameter57.15 mm
Outer diameter96.838 mm
Width21 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 42.41 excl. VAT
/ Each
£ 50.89 incl. VAT
  • Usually arrives within 14 working days